MotorProgrssveCavityPmp, 3/4in, 4.8gpm, CI

  • Mfr # 33259
  • Zoro # G6161321
product price: 
$
2,030.99
/ea
Free Shipping & Returns

Key Features

Min. RPM
150
Max. RPM
1,750 RPM
Required HP @ Lower RPM
1/32 hp
Max. Viscosity
20,000 cPs
Series
300 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33259
Zoro #
G6161321
UPC #
-
Country of Origin
Multiple
Item
Motorized Progressive Cavity Pump
Min. RPM
150
Max. RPM
1,750 RPM
Required HP @ Lower RPM
1/32 hp
Max. Viscosity
20,000 cPs
Series
300 Series
Flow Rate @ Max. RPM and 0 PSI
4.7 gpm
Flow Rate @ Min. RPM and 90 PSI
0.21 gpm
Max. Fluid Temp.
180 Degrees F
Application
Abrasive Slurries, Bridge Deck Flooding, Coatings, Dirty Oil, Drum Transfer, Feed Additives, Industrial Waste, Irrigation, Lubricants, Sewage Sampling, Swimming Pool Water
Housing Material
Cast Iron
Required HP @ Higher RPM
1/2 hp
Min. Fluid Temp.
10 Degrees F
Flow Rate @ Min. RPM and 0 PSI
0.471 gpm
Flow Rate @ Max. RPM and 90 PSI
2.45 gpm
Hz
60 Hz
Inlet/Outlet (In.)
3/4 NPT
Seal Material
Carbon
Voltage
115V AC, 230V AC
Min. Pressure (PSI)
0 psi
Max. Pressure (PSI)
100 psi
Seal Type
Mechanical
Media Temperature (Maximum)
160 Degrees F
Discharge Connection Type
NPT
Motor Mounting Type
Close Coupled
Frequency
60 Hz
Stator Material
Buna-N
Pump Operation Type
Motorized
Phase
Single
Horsepower (Maximum)
1/2 hp
Intake Connection Type
NPT
Media Temperature (Minimum)
10 Degrees F
Nameplate Voltage
115/230V AC
Motor Speed (Maximum)
1,750 RPM
Viscosity (Maximum)
20,000 cps
Operating Pressure (Maximum)
100 psi
Rotor Material
Stainless Steel
Flow Rate @ 30 psi
4.1 gpm
Rated Speed
1,725 RPM
Pump Drive Operation Type
Direct Drive AC Motor
Motor Speed (Minimum)
1,725 RPM
Discharge Orientation
Vertical
Chemical Compatibility
Water
Flex Joint Connection Type
Pinned
Flow Rate @ 150 psi
Not Rated
Inlet Orientation
Vertical
Variable Frequency Drive Type
VFD Not Included
Flow Rate (Maximum)
4.8 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Volume per 100 Revolutions
0.31 gal
Flow Rate @ 60 psi
3.3 gpm
Flow Rate @ 120 psi
Not Rated
Stator Movement
Wobble
Number of Speeds
1

Dimensions

Height (In.)
7 7/8
Width (In.)
6 1/2
Length (In.)
19 23/32
Particle Size
4.0 mm
Overall Height
7.9 in
Overall Length
19.7 in
Overall Width
6.5 in
Intake Connection Size
3/4 in
Solid Diameter (Maximum)
0.157 in
Discharge Connection Size
3/4 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in
For Motor Frame Size
56CZ
Wire Rope Length
19.7 in
Length
19.7 in

Description

Motorized Progressive Cavity Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Horsepower (Maximum) 1/2 hp, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 160 Degrees F, Media Temperature (Minimum) 10 Degrees F, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 100 psi, Pump Operation Type Motorized, Rotor Material Stainless Steel, Seal Material Carbon, Ceramic, Solid Diameter (Maximum) 4 mm

Ratings & reviews