AODDPump, 1/2inNPT, PTFE, 70gpm

  • Mfr # E4SJ5T5S0-FP-ATEX
  • Zoro # G408385522
product price: 
$
7,140.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E4SJ5T5S0-FP-ATEX
Zoro #
G408385522
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Media Discharge Connection Size
2 in
Overall Height
17.3 in
Overall Length
16.7 in
Solid Diameter (Maximum)
0.19 in
Overall Width
13.7 in
Media Intake Connection Size
2 in
Wire Rope Length
16.7 in
Length
16.7 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
CE Marked, EAC Certified, FDA Compliant
Feet of Head (Maximum)
289 ft
Wetted Housing Material
Stainless Steel
Flow Rate @ 60 psi
62 gpm
Flow Rate @ 80 psi
66 gpm
Priming
Self-Priming
Flow Rate @ 20 psi
40 gpm
Media Intake Location
Bottom
Media Discharge Connection Type
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 40 psi
52 gpm
Flow Rate (Maximum)
70 gpm
Media Discharge Location
Top
Flow Rate @ 100 psi
70 gpm
Mounting Hardware Material
Stainless Steel
Diaphragm Backing Material
Hytrel
Diaphragm Reinforcement
Fabric Reinforced
Diaphragm Base Material
PTFE
Media Discharge Port Configuration
Center Vertical
For Use With Potable Systems
Yes
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil-Based Paint, Oil, Phosphoric Acid 40%, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sulfuric Acid 10%, Water
Media Intake Port Configuration
Center Horizontal
Manifold Port Connection Type
Single Port
Includes Solenoid
No Solenoid Included
Surface Roughness
150u-in (Ra 3.81u-m)
Center Section Material
Aluminum
Manifold Connection Standard
Tri-Clamp
Includes Clean In Place Technology
No Clean In Place Included
Material Conductivity
Conductive
Displacement Per Stroke
0.13 gal
Series
E4
Wetted Body Material
Stainless Steel
Fluid Chamber Assembly Type
Clamp

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 70 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.