4 Drawer Standard Cart, Steel, 46 1/4" H, 32" W

  • Mfr # MKS-430-B

  • Zoro # G614880187


product price: $1,659.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Width
32"
Depth
25"
Height
46 1/4"
Material
Steel
Includes
4 Drawer Standard Cart, Key Lock Cart (30" of drawer space), Deluxe Push Handles, Wrap Around Bumper, 5" Swivel Casters - 2 Locking, 1 Directional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MKS-430-B
Zoro #
G614880187
UPC #
-
Country of Origin
United States

Dimensions

Width
32"
Depth
25"
Height
46 1/4"

Details

Item
4 Drawer Standard Cart
Color
Solid Beige
Material
Steel
Includes
4 Drawer Standard Cart, Key Lock Cart (30" of drawer space), Deluxe Push Handles, Wrap Around Bumper, 5" Swivel Casters - 2 Locking, 1 Directional
Finish
Powder coat

Description

4 Drawer Standard Cart, Key Lock (30" of drawer space), Deluxe Push Handles, Wrap Around Bumper, Removeable Plastic Top, 5" Swivel Casters - 2 Locking, 1 Directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.