Bi-M 5.9-in 18 TPI metal cutting Recip blade, 50PK

  • Mfr # 4401-50

  • Zoro # G016155760


product price: $148.99
/pk 50, $2.98/ea
Free Shipping & Returns

Key Features

Depth
0.035 in
Cut Width
0.748 in
Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401-50
Zoro #
G016155760
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.035 in
Cut Width
0.748 in
Length
5.9 in

Description

The MPS - 4401-50 is a reciprocating saw blade with a 5.9 in length, 0.035 in depth, and 0.748 in cut width. These dimensions describe the blade size and the width of the cut it produces for reciprocating saw applications within the stated dimensions.

Key Features:

  • Product category: Reciprocating saw blade.
  • Length: 5.9 in.
  • Depth: 0.035 in.
  • Cut width: 0.748 in at the blade kerf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.