Bi-M 8.9-in 14-18 TPI metal cutting Recip blade, 5PK

  • Mfr # 4409-VP-5

  • Zoro # G616155771


product price:  $21.99
/pk 5, $4.40/ea

Key Features

Cut Width
1 in
Length
8.9 in
Depth
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4409-VP-5
Zoro #
G616155771
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
1 in
Length
8.9 in
Depth
0.035 in

Description

Bi-M 8.9-in 14-18 TPI metal cutting Recip blade Pack of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.