Trimetal 5.9-in 14 TPI metal cutting recip blade, 2PK

  • Mfr # 4701-2

  • Zoro # G016155746


product price: $13.45
/pk 2, $6.73/ea

Key Features

Depth
0.035 in
Length
5.9 in
Cut Width
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4701-2
Zoro #
G016155746
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.035 in
Length
5.9 in
Cut Width
0.748 in

Description

The MPS - 1023077 is a reciprocating saw blade with a 5.9 in length. Its listed dimensions include a 0.035 in depth and a 0.748 in cut width, which lists dimensional specifications for product identification and compatibility reference.

Key Features:

  • Length: 5.9 in.
  • Depth: 0.035 in.
  • Cut width: 0.748 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.