Floor Cleaner, 1 gal, Bottle, PK3
- Mfr # 39949
- Zoro # G121722734
product price:Â
$
80.29
/pk of 3, $26.76/ea
Key Features
Series
P&G Pro Line(R)
Container Size
1 gal
Chemical Flow Rate
Low
Minimum RTU Yield per Container
1 gal
EPA Registered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39949
- Zoro #
- G121722734
- UPC #
- 37000399490
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Series
- P&G Pro Line(R)
- Chemical Flow Rate
- Low
- Minimum RTU Yield per Container
- 1 gal
- Item
- Floor Cleaner
- EPA Registered
- No
- Label Color Coding
- Yellow
- Container Type
- Bottle
- Product Type
- Floor Cleaner
- Label Number
- 4-00
- pH Value
- Neutral
- Fragrance
- Lemon
- For Dispenser Series
- Closed Loop
- Maximum RTU Yield per Container
- 1 gal
Description
Chemical Flow Rate Low, Label Number 4-00, Label Color Coding Yellow, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Not Applicable, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Lemon, Standards Not Applicable, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.