Shop MR. COFFEE
See all product information
Create Account
12.5 Ounce Stainless Steel Insulated Thermal Travel Mug, 3PK
- Mfr # 124439.01
- Zoro # G321739075
product price:Â
$
37.35
/pk of 3, $12.45/ea
Key Features
Height
2.75 in
Width
2.75 in
Material
Stainless Steel
Length
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124439.01
- Zoro #
- G321739075
- UPC #
- 085081476203
- Country of Origin
- China
Dimensions
- Height
- 2.75 in
- Width
- 2.75 in
- Length
- 7.75 in
Details
- Item
- Travel Mug
- Color
- Blue
- Material
- Stainless Steel
Description
Carry these Mr. Coffee 12.5 ounce stainless steel insulated thermal travel mugs on any personal endeavor. Made of stainless steel, these insulated cups are very durable and can be taken to hikes, morning commutes, work, school, and camping trips. Double wall vacuum insulation provides maximum heat and cold retention. Whether you use this tumbler for cold lemonade during the summer or hot coffee during the winter, it holds the given temperature for hours. Take it anywhere and don't fret over spills! The side-lock lid prevents spills and leaks. The friendly, ergonomic design can fit most cup holders.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.