Coupleton 4 Piece 15 Ounce Stoneware Travel Mug Set in Black with Lid
- Mfr # 750123408M
- Zoro # G222980477
product price:Â
$
40.85
/ea
Key Features
Color
Black
Height
5.60 in
Width
3.75 in
Material
Stainless Steel
Length
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123408M
- Zoro #
- G222980477
- UPC #
- 085081704641
- Country of Origin
- China
Dimensions
- Height
- 5.60 in
- Width
- 3.75 in
- Length
- 5.25 in
Details
- Item
- Travel Mug Set
- Color
- Black
- Material
- Stainless Steel
Description
The Mr. Coffee Coupleton 4 Piece 15 Ounce Stoneware Travel Mug Set in Black with Lid is the perfect companion for your daily commute or road trips. Crafted from high-quality stoneware and stainless steel, these sleek, glossy black travel mugs are designed to keep your drinks at the perfect temperature while offering durability and style. Each mug holds 15 ounces, providing ample space for your favorite coffee, tea, or beverage of choice. The leak-proof, locking lid ensures no spills, making these mugs ideal for on-the-go lifestyles. With a gripped bottom, the mugs stay securely in place, preventing slips and spills during travel. This set includes four travel mugs, making it an excellent option for families or sharing with friends. Whether you're heading to work, running errands, or just enjoying a day out, these mugs will keep your beverages secure and easily accessible. Please note that these mugs are hand wash only and should not be microwaved. With their modern design and practical features, the Mr. Coffee Coupleton Travel Mug Set is a must-have for anyone who values convenience, style, and functionality in their everyday drinkware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.