Shop MR. COFFEE
See all product information
Create Account
Travertine 4 Piece 16 Ounce Stoneware and Stainless Steel Travel Mug With Lid in White
- Mfr # 750123409M
- Zoro # G322980445
product price:Â
$
40.85
/ea
Key Features
Height
8.1 in
Width
2.6 in
Material
Stainless Steel
Length
5.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123409M
- Zoro #
- G322980445
- UPC #
- 085081704702
- Country of Origin
- China
Dimensions
- Height
- 8.1 in
- Width
- 2.6 in
- Length
- 5.50 in
Details
- Item
- Travel Mug
- Color
- White
- Material
- Stainless Steel
Description
The Mr. Coffee Travertine 4 Piece 16 Ounce Stoneware and Stainless Steel Travel Mug Set in White combines style and functionality for your on-the-go lifestyle. Crafted from a durable blend of stoneware and stainless steel, these glossy round mugs hold 16 ounces of your favorite beverage, whether it's coffee, tea, or a smoothie. The sleek white exterior gives the mugs a modern and clean look, while the leak-resistant design and travel lid ensure no spills while you're out and about. The nonslip bottom keeps the mugs secure on flat surfaces, preventing them from sliding or tipping over. This set includes four travel mugs, making it perfect for families or those who enjoy sharing their favorite drinks. Designed for convenience, the mugs are hand wash only and should not be microwaved, ensuring long-lasting quality and performance. With their stylish appearance, practical features, and sturdy construction, the Mr. Coffee Travertine Travel Mug Set is a must-have for anyone looking to enjoy their beverages on the go with ease and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.