Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 Quart Stainless Steel Whistling Tea Kettle in Turquoise

  • Mfr # 128614.01

  • Zoro # G821737120


product price: $34.15
/ea

Key Features

Color
Turquoise
Height
9 in
Width
8.75 in
Length
9.25 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128614.01
Zoro #
G821737120
UPC #
085081517951
Country of Origin
China

Dimensions

Height
9 in
Width
8.75 in
Length
9.25 in

Details

Color
Turquoise
Material
Stainless Steel
Item
Whistling Tea Kettle

Description

Enjoy the sweet aroma and taste of your favorite tea blend with the Mr. Coffee 2.5 Quart Stainless Steel Whistling Tea Kettle in Turquoise. The integrated whistle signals when the water is boiling. Essential for perfectly prepared pour-over coffee, this precise-pouring stainless steel kettle is designed with a flip-up spout for exceptional control and easy one-handed operation. This tea kettle is the perfect addition for any kitchen made of durable stainless steel.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.