Best In Sports Baseball 4 Piece 19 Ounce Stoneware Mug Set
- Mfr # 750123595M
- Zoro # G222980453
product price:Â
$
27.79
/ea
Key Features
Color
Multi
Height
4.50 in
Width
4 in
Material
Stoneware
Length
5.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123595M
- Zoro #
- G222980453
- UPC #
- 085081704849
- Country of Origin
- China
- Item
- Mug Set
- Color
- Multi
- Material
- Stoneware
Dimensions
- Height
- 4.50 in
- Width
- 4 in
- Length
- 5.60 in
Description
Add playful charm to your kitchen with the Peanuts Best In Sports Baseball 4 Piece 19 Ounce Stoneware Mug Set. This set includes four round, 19oz mugs made from durable stoneware with a glossy, multi-color finish and a delightful Snoopy baseball design-perfect for fans and collectors. The vibrant artwork makes each mug a standout piece for your morning routine or afternoon tea. Both microwave and dishwasher safe, these mugs are as practical as they are fun. Enjoy your favorite hot drinks in style and bring a touch of Peanuts nostalgia to every sip with this vibrant, easy-care mug set, ideal for everyday use or as a thoughtful gift.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.