Mr. Coffee Cafe Oasis 32 Ounce Quart Glass Body French Press Coffee Maker

  • Mfr # 60264.01

  • Zoro # G521740093


product price: $24.99
/ea

Key Features

Color
Black
Width
5.5 in
Height
4.25 in
Material
Glass
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60264.01
Zoro #
G521740093
UPC #
085081833204
Country of Origin
China

Dimensions

Width
5.5 in
Height
4.25 in
Length
8 in

Details

Color
Black
Item
Coffee Maker
Material
Glass

Description

Experience a memorable coffee time with the Mr. Coffee Cafe Oasis 32 Ounce Quart Glass Body French Press Coffee Maker. This coffee press helps to retain the coffee beans' oils for a rich and complex flavor. It features an easy to clean glass carafe and a stainless steel press. The protective covering prevents unwanted spills for a worry free coffee experience. This french press is also durable and dishwasher safe, making it quick and easy to clean and reuse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.