Mr. Coffee Kendrick 4 Pc Stainless Steel 10 Ounce Thermal Travel Tumbler Cup Set in Assorted Colors
- Mfr # 111029.01
- Zoro # G621740054
product price:Â
$
37.55
/ea
Key Features
Color
Assorted
Material
Stainless Steel
Width
5.5 in
Length
12 in
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111029.01
- Zoro #
- G621740054
- UPC #
- 672975126476
- Country of Origin
- China
Dimensions
- Width
- 5.5 in
- Length
- 12 in
- Height
- 2.5 in
Details
- Item
- Thermal Travel Tumbler
- Color
- Assorted
- Material
- Stainless Steel
Description
Keep your drinks at optimum temperature while on the go with the Mr. Coffee Kendrick 4 Piece Stainless Steel 10 Ounce Thermal Travel Tumbler Cup Set in Assorted Colors. These handy and lightweight thermal mugs are crafted from stainless steel and build with double wall insulation to maintain temperature control. Every thermal cup also comes equipped with a safety latch lid to prevent spillage while traveling. Each set comes with one bronze tumbler, one silver tumbler, one red tumbler, and one blue tumbler.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.