Perfect Brew Programmable 8 Cup Intelligent Coffee and Tea Brewer in Silver
- Mfr # 750124769M
- Zoro # G122980461
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Width
6 in
Height
14.50 in
Length
12.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124769M
- Zoro #
- G122980461
- UPC #
- 053891177177
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 14.50 in
- Length
- 12.50 in
Details
- Item
- Coffee Tea Brewer
- Color
- Silver
Description
Elevate your daily ritual and unlock the maximum flavor of your coffee or tea with the Mr. Coffee Perfect Brew Hot and Cold Brew System. With 7 drink settings including 10-minute express cold brew, hot or iced coffee, and hot and iced settings for black, green, white and herbal tea, this intelligent multi-beverage system auto adjusts brew time, temperature, and water control based on drink selection. Meeting Specialty Coffee Association (SCA) certification, this coffee maker delivers premium flavor extraction for perfectly balanced coffee every time. It automatically detects the coffee or tea basket type and recommends optimum ratios, based on drink. Choose 8-, 12- or 16-oz. single serves or an 8-cup carafe. Variable bloom, brew, and steep time delivers precise tea and coffee infusion for optimal taste. The stainless steel brewer has a sleek compact design and includes a scoop, plus separate coffee and tea filters. Get maximum flavor in every cup with Mr. Coffee Perfect Brew Coffee and Tea Maker."cally detects basket type and recommends optimum tea and coffee ratios, based on drink. Choose 8, 12 or 16 oz. single serves or an 8-cup carafe. Variable bloom, brew, and steep time delivers precise tea and coffee infusion for optimal taste. The stainless steel brewer has a sleek compact design and includes scoop, plus separate coffee and tea filters. Get maximum flavor in every cup, with Mr. Coffee Perfect Brew Coffee and Tea Maker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.