Snoopy Time 15 Ounce Ceramic Travel Mug in White and Stainless Steel With Lid

  • Mfr # 136639.01

  • Zoro # G621738457


product price:  $27.59
/ea

Key Features

Height
3.5 in
Length
5.5 in
Width
5 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136639.01
Zoro #
G621738457
UPC #
085081576453
Country of Origin
China

Dimensions

Height
3.5 in
Length
5.5 in
Width
5 in

Details

Item
Travel Mug
Color
White
Material
Ceramic

Description

Start your morning off right with this Mr. Coffee Snoopy Time 15 Ounce Travel Mug in White and Stainless Steel. Pour yourself a nice warm cup of coffee or tea in this adorable mug featuring the iconic Snoopy dancing around. Made from durable ceramic and with a stainless steel base, this mug will keep your drinks warm or cold, however you like it. The included travel lid with air tight seal makes this perfect for having your drinks on the go.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.