Starsbury 2.1 Quart Stainless Steel Whistling Tea Kettle with Stay-Cool Handles

  • Mfr # 143793.01

  • Zoro # G821739629


product price:  $34.15
/ea

Key Features

Width
9 in
Height
9.5 in
Color
Stainless Steel
Length
8.75 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143793.01
Zoro #
G821739629
UPC #
085081650474
Country of Origin
China

Dimensions

Width
9 in
Height
9.5 in
Length
8.75 in

Details

Color
Stainless Steel
Item
Whistling Tea Kettle
Material
Stainless Steel

Description

The Mr. Coffee Starsbury 2.1 Quart Stainless Steel Whistling Tea Kettle combines sleek design with everyday functionality, making it a standout piece for any kitchen. Crafted from high-quality stainless steel with a mirror-polished finish, this 2.1-quart kettle is both durable and visually striking. Its stay-cool handles ensure a comfortable and safe grip, while the removable lid and flip-up spout cover provide easy access for filling and pouring. The whistling spout adds a classic touch, alerting you when your water has reached a rolling boil. Designed with convenience in mind, this tea kettle is hand wash only to maintain its stunning appearance. Ideal for brewing multiple cups of tea or coffee, the Mr. Coffee Starsbury Tea Kettle is a blend of elegance and practicality. Whether for daily use or special occasions, this kettle's sophisticated design and user-friendly features make it a valuable addition to your kitchen collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.