Shop MR. HEATER
See all product information
Create Account
F270255 Forced Air Heater, 4 gal Fuel Tank, Kerosene, 50,000 Btu, 1250 sq-ft Heating Area
- Mfr # F200226
- Zoro # G425008824
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
4 gal
BtuH Output
50,000 Btu
Height
14.5 in
Heating Area
1250 sq-ft
Width
14-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F200226
- Zoro #
- G425008824
- UPC #
- 89301025639
- Country of Origin
- China
- Tank Capacity
- 4 gal
- BtuH Output
- 50,000 Btu
- Heating Area
- 1250 sq-ft
- Fuel Type
- Kerosene
Dimensions
- Height
- 14.5 in
- Width
- 14-1/4 in
- Length
- 32-3/4 in
Description
Whether you are using it in a garage or on the jobsite, this 50,000 Btu forced air kerosene heater by Mr. Heater is up for the task. Made with a split upper shell designed for easy maintenance and high-output fully enclosed motors, you can expect long life and faithful service from your Mr. Heater forced air kerosene heater. Heating up to 1250 sq-ft, this unit effortlessly heats up a lot of space quickly. This unit is equipped with a high-limit safety switch and a photo CAD cell to shut the unit off in unsafe conditions. You can use this heater with no worries and focus on the task at hand. This kerosene heater has all the versatility and safety features the jobsite requires.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.