Shop VEVOR
See all product information
Create Account
Diesel Air Heater 12V/24V 8KW Bluetooth APP Remote Control for Car RV Bus
- Mfr # ZM8006
- Zoro # G623371836
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Width
10.44 in
Height
12.64 in
Heater Voltage
110 V
Length
14.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZM8006
- Zoro #
- G623371836
- UPC #
- 197988768630
- Country of Origin
- China
- Item
- Diesel Heater
- Heater Voltage
- 110 V
Dimensions
- Width
- 10.44 in
- Height
- 12.64 in
- Length
- 14.97 in
Description
VEVOR 8KW Diesel Heater, 12V/24V All in One Diesel Air Heater, with Bluetooth APP Control, Remote Control and Display Screen, CO Alarm, Fast Heating Portable Diesel Heater for Vehicles and Outdoors Wide Compatibility Constant CO Monitoring Bluetooth App + Remote + Display Panel Operation Convenient Use Comprehensive Protection Safe Assembly Operating Voltage: DC12V-24V,Item Model Number: ZM8006,Applicable Altitude: 9842.5 ft / 3000 m,Net Weight: 20.7 lbs / 9.4 kg (including all accessories)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.