Shop All Window Shutters
Mr Mxyzptlk
Perfect Shutters IR521555331 Premier Raised Panel Exterior Decorative Shutters; Heritage Green - 15 x 55 in.
Mfr # IR521555331
Zoro # G904155513
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mr Mxyzptlk
- MFR # IR521555331
- Zoro # G904155513
- UPC # 783606501286
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Perfect Shutters Premier Raised Panel One-Piece Shutters you will receive a pair of maintenance free, 100% color-thru shutter, made of lightweight, fade resistant Polypropylene. These beautiful shutters feature a center mullion.
Specifications- Color: Heritage Green
- Dimension: 1" H x 15" W x 55" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Lifetime Brass (SDLA325CR003)
- ZORO SELECT FFKM O-Ring, Dash 016 (ZUSADC75016)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Lifetime Brass (TSH40CR003)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MB-SW5EL)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300BL (LP2S14X04300BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800TG (LL1S12X04800TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500WN (LL1S14X05500WN)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700PG (LL1S14X06700PG)
- Mr Mxyzptlk Window Shutters