S & W
Leveling Mount, Swivel Stud, M24, 4 in Base
Mfr # MB-SW5EL
Zoro # G1748661
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25 in
- Load Capacity 20,000 lb
- Thread Size M24
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3mm Wide 105mm ID, PK15 (ZUSAH3X105)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2668pri8402LH10B4916)
- HICKORY HARDWARE Backplate Knob Oval (P277-LP)
- APOLLO TILE Pebble Gray 12.2 in x 12.2 in Metal Polished Floor and Wall Mosaic Tile 5.17 sqft/case, 5PK (APLMM8826A)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (NSDTS-3)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0AN)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0AN)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BSNYLC24)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (TSW-0N)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base (BSNYLA2-T)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G-012)
- S & W Leveling Feet & Pads