
Steam Shower Control Package with TempoFlex Control and Linear Steamhead in Black Brushed Nickel
Mfr # BTLRL1SBN
Zoro # G416508159
product price: $2,345.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
10 in
Rated Watts
120 W
Height (In.)
9 in
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTLRL1SBN
Zoro #
G416508159
UPC #
767931922978
Country of Origin
Multiple
Dimensions
Width (In.)
10 in
Height (In.)
9 in
Details
Item
Control Package
Rated Watts
120 W
Color
Brushed Nickel
Description
The ButlerFlex Package showcases the iSteamFlex control, the only wireless steam shower control that offers desired flexibility and easy Steam, Chroma, and Aroma Therapy system control.
- ButlerFlex Packages includes: iTempoFlex Control, Linear Steam Head, SteamLinx, AutoFlush and Drip Pan.
- Command more than just steam on this user-friendly interface. Easily add AromaSteam and ChromaSteam capabilities from this sleek control.
- Comes with matching Linear Steamhead
- Comes with wireless SteamLinx Module and Mobile App to control your steam experience with your smartphone or mobie device.
- Comes with AutoFlush system for self cleaning of generator.
- Controls Aroma Therapy system- On/Off (Aroma system sold separately)
- Controls Chroma Therapy system cycles through standard colors (Chroma lighting sold separately).
- Capacitive touch steam shower control.
- Control is approximately 5.25" tall x 3.75" wide and sits off the wall 7/8"
- Rechargeable sealed battery designed to hold a charge for up to 6 months.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.