Steam Shower Control Package with TempoFlex Control and Steamhead in Black Brushed Bronze

  • Mfr # MSBUTLER1SQ-BB

  • Zoro # G216508182


product price:  $1,752.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
10 in
Rated Watts
120 W
Color
Brushed Bronze
Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSBUTLER1SQ-BB
Zoro #
G216508182
UPC #
767931142048
Country of Origin
Multiple

Dimensions

Width (In.)
10 in
Height (In.)
9 in

Details

Rated Watts
120 W
Item
Control Package
Color
Brushed Bronze

Description

The ButlerFlex Package showcases the iSteamFlex control, the only wireless steam shower control that offers desired flexibility and easy Steam, Chroma, and Aroma Therapy system control.


  • ButlerFlex Packages includes: iTempoFlex Control, Aroma Steam Head, SteamLinx, AutoFlush and Drip Pan.
  • Command more than just steam on this user-friendly interface. Easily add AromaSteam and ChromaSteam capabilities from this sleek control.
  • Comes with matching Aroma Steamhead
  • Comes with wireless SteamLinx Module and Mobile App to control your steam experience with your smartphone or mobie device.
  • Comes with AutoFlush system for self cleaning of generator.
  • Controls Aroma Therapy system- On/Off (Aroma system sold separately)
  • Controls Chroma Therapy system cycles through standard colors (Chroma lighting sold separately).
  • Capacitive touch steam shower control.
  • Control is approximately 5.25" tall x 3.75" wide and sits off the wall 7/8"
  • Rechargeable sealed battery designed to hold a charge for up to 6 months.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.