Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NitriShield Chemical Resistant Gloves, Nitrile, 12 in L, 8 mil, Green, S, 12 PK

  • Mfr # 5380S

  • Zoro # G508661649


product price: $23.15
/pk 12, $1.93/ea

Key Features

Color
Green
Size
S
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380S
Zoro #
G508661649
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
S
Glove Size
S
Glove Length
12 in
Glove Thickness
8 mil

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Diamond
Series
NitriShield
Standards
EN 388
Supported / Unsupported
Unsupported
Glove Coating Finish
Grip
Insulated
Not Insulated
Glove Liner Material
Unlined
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
2
Glove Coating Color
Green
Biodegradable
Biodegradable
Brand and Series
MCR NitriShield(TM)
Silicone-Free
Contains Silicone

Description

Chemical-Resistant Gloves, Palm and Fingers, 8 mil, 12 in, Glove Size S, Color Green, Unsupported, Standards EN 388, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.