80% AFUE 80K BTU Upflow/Horizontal/Downflow DC Motor VersaPro Natural Gas Furnace with B Cabinet

  • Mfr # MGA80SE080B4C

  • Zoro # G522577131


product price:  $1,293.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

BtuH Input
80,000
BtuH Output
64,000
Heater Voltage
115 V
Height
33-3/4 in
Width
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGA80SE080B4C
Zoro #
G522577131
UPC #
840255588607
Country of Origin
China

Dimensions

Height
33-3/4 in
Width
17-1/2 in
Depth
28.5 in

Details

BtuH Input
80,000
BtuH Output
64,000
Heater Voltage
115 V
Standards
ETL Listed, AHRI Certified
Primary Heat Exchanger Material
Metal
Fuel Type
Natural/Propane Gas
Includes
Optional LP Kit

Description

Stay cozy and efficient throughout the winter with the MRCOOL VersaPro 80K BTU 80% AFUE Gas Furnace. Built for both efficiency and dependability, this furnace converts 80% of fuel into usable heat, providing a cost-effective heating solution that helps reduce energy costs. The VersaPro is crafted for optimal performance and long-lasting durability, featuring a high-efficiency ECM blower motor that enhances airflow, offers variable speeds, and contributes to lower utility bills. Its compact design allows for flexible installation, making it ideal for homes with limited space. With multi-position options, it can be configured for upflow, downflow, or horizontal installations, fitting a variety of home layouts. It also includes both left and right gas and electric service connections for a straightforward setup. Additionally, the optional LP conversion kit allows easy switching from natural gas to propane when needed. Compatible with most 24V thermostats, this furnace ensures smooth operation and precise control. For extra peace of mind, it comes with a 10-year parts warranty and a lifetime heat exchanger warranty if registered within 90 days of installation. Even if unregistered, it still offers a 5-year parts warranty and a 20-year heat exchanger warranty, delivering reliable performance and year-round comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.