Zoro Homepage

33 fl. oz. Liquid Hand Soap Jug

  • Mfr # 373219

  • Zoro # G9468930


product price: $51.29
/pk 6, $8.55/ea

Key Features

Form
Liquid
Container Size
33 fl oz (975.9 mL)
Fragrance
Lemon Verbana
Hygiene Form
Liquid
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373219
Zoro #
G9468930
UPC #
-
Country of Origin
United States

Dimensions

Container Size
33 fl oz (975.9 mL)
Size
33 fl. oz.
Refill Size
33 fl oz (975.9 mL)

Details

Item
Hand Soap
Form
Liquid
Fragrance
Lemon Verbana
Hygiene Form
Liquid
Color
Clear
Packaging Type
Jug
Features
Non-drying, Paraben-free, Phthalate-free, Cruelty-free, Triclosan-free

Description

Hand Soap,Rfll,Lqd,Lmn Verbna,33 oz.,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.