Shop MRS. MEYERS CLEAN DAY
See all product information
Create Account
Mrs. Meyer's Clean Day Apple Blossom Scent Concentrated Vinegar Gel Cleaner Liquid Spray 16 oz
- Mfr # 11916
- Zoro # G912671265
product price:
$
8.45
/ea
Sold in multiples of 6 for
$50.70
Key Features
Ready to Use/Concentrated
Concentrated
Size
16 oz
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11916
- Zoro #
- G912671265
- UPC #
- 808124119161
- Country of Origin
- United States
- Item
- Cleaning Vinegar
- Ready to Use/Concentrated
- Concentrated
- Fragrance
- Apple Blossom
- Cleaner Form
- Liquid
Dimensions
- Size
- 16 oz
Description
Mrs. Meyer's Clean Day Vinegar Gel No-Rinse Cleaner features a plant-derived, thickened vinegar-with our lovely Apple Blossom fragrance-that cleans to a bright, brilliant shine without needing to rinse. Designed for cleaning all those other little do-it-yourself vinegar jobs, only much more pleasant! Try it and we're sure you'll love it as much as we do.
- • For tough hard-water stains, soap residue, apply a small amount directly to the soil, and then wipe clean
- • Mrs. Meyer's products are made with cruelty-free formulas and are Leaping Bunny certified
- • Hardworking specialty cleaner tackles hard-water stains and low vinegar odor
- • Made with essential oils & other thoughtfully chosen ingredients
- • Concentrated gel allows a more controlled clean
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.