Shop All Lanyards and Lifelines
Msa Safety
Adjustable Positioning Lanyard, 6 ft., Green
Mfr # 10201452
Zoro # G9645729
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Length 6 ft.
- Weight Capacity 310 lb.
- Series V-Series
Product Information
- Brand Msa Safety
- MFR # 10201452
- Zoro # G9645729
- UPC # 641817169780
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Adjustable Length | Yes |
Minimum Length | 3 ft. 6" |
Length Range | 3-1/2 ft. to 6 ft. |
Details
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Nylon, Minimum Length 4 1/2 ft, Weight Capacity 310 lb, Color Gray, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI Z359.3, OSHA Standards Met OSHA, Other Standards CSA Z259.11-17, Features TieBack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- AZUSA SAFETY Scout Outdoor Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog Dark Lenses, Non-Slip Ear Pieces (SCOUT)
- BRADY Lockout Padlock, Nylon, Bl, 6 Keys, PK6 (NYL-BLU-38ST-KA6PK)
- CONDOR Safety Vest, Yellow/Green, 2XL, Snap (491T26)
- MSA SAFETY Lanyard, 3 ft., Green (10193124)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63062-00A)
- MSA SAFETY V-TEC Mini Single Leg Personal Fall Limiter, 400 lb Load, 6 ft L (63011-00C)
- MSA SAFETY Lanyardard, LG.Snap, Adj, Twin, 6 ft., ANSI (10191758)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- Msa Safety Lanyards and Lifelines