Msa Safety
Lanyard, 3 ft., Green
Mfr # 10193124
Zoro # G9645573
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Standards ANSI Z359.13, OSHA
- Hardware Material Steel
- Number of Legs 1
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- HONEYWELL NORTH Headstrap (702009)
- CESTUS Work Gloves , Boxx #4041 PR (4041 L)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1102955)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00E)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PJ-A-TB)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201456)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- GEMTOR 6 ft.L Value Plus Web Lanyard (VP136-6)
- Msa Safety Fall Protection