Shop All Lanyards and Lifelines
Msa Safety
Adjustable Positioning Lanyard, 6 ft., Green
Mfr # 10201456
Zoro # G9645668
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Series V-Series
- Hardware Material Steel
- Weight Capacity 310 lb.
- Color Green
Product Information
- Brand Msa Safety
- MFR # 10201456
- Zoro # G9645668
- UPC # 641817169834
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Length Range | 3-1/2 ft. to 6 ft. |
Adjustable Length | Yes |
Minimum Length | 3 ft. 6" |
Details
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester Webbing, Minimum Length 3 ft 6 in, Weight Capacity 310 lb, Color Green, Length 6 ft, Hardware Material Steel, Lanyard Type Adjustable, RFID Equipped No, Series V-Series, Standards ANSI Z359.3, CSA Z259.11-17, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Voltage Card, 1 Marker, 110 Volts (44101)
- WIEGMANN Clamp, Replacement, Assy (WAJICRA)
- C.H. HANSON Number Stamp Set, 9Piece, Character 0 To 9, 18 In Character Height, Alloy Steel, Sharp Faced, 27633 (27633)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00E)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219288)
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Twin, 6 ft., ANSI (10191756)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NB-A)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241Y)
- Msa Safety Lanyards and Lifelines