Zoro Homepage

Air Cylinder Cart, Steel, Green

  • Mfr # 10107535

  • Zoro # G4336039


product price: $10,486.99
/ea
Free Shipping & Returns

Key Features

Holds
(2) High Pressure Cylinders, 4500 psi
Includes
(2) Double-Cylinder Straps, (2) Wheeled, Adjustable Pull Handle, Air-Line Hose Rack, Four-Outlet Manifold, Low-Pressure Cylinder Bell Alarm
Color
Green
Material
Steel
Standards
CGA 347
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10107535
Zoro #
G4336039
UPC #
-
Country of Origin
United States

Dimensions

Height
35 in
Depth
15 in
Width
21 in

Details

Item
Air Cylinder Cart
Holds
(2) High Pressure Cylinders, 4500 psi
Includes
(2) Double-Cylinder Straps, (2) Wheeled, Adjustable Pull Handle, Air-Line Hose Rack, Four-Outlet Manifold, Low-Pressure Cylinder Bell Alarm
Color
Green
Material
Steel
Standards
CGA 347
Cylinder Capacity
2
Maximum Pressure
4,500 psi
Empty Cart Weight
55 lb
Cart Handle Type
D-Grip
Includes Alarm
Yes
Includes Regulator
Yes
Includes Wheels
Yes
For Cylinder Type
4500 psi High Pressure Cylinders

Description

Air Cylinder Cart, For Cylinder Type 4500 psi High Pressure Cylinders, 2 Cylinder Capacity, 15 in Depth, Includes Wheels Yes, Empty Cart Weight 55 lb, 21 in Width, D-Grip Cart Handle Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.