Charging Stand, Calibration

  • Mfr # 10253973

  • Zoro # G422919888


product price:  $2,190.99
/ea
Free Shipping & Returns

Key Features

Series
ALTAIR io
Closure Type
Open/No Closure
Exterior Width
6.77 in
Features
Gas Cylinders can be RFID-Enabled or Manually Configured, No Networking Required for Compliance Reporting to the Cloud-Based MSA Grid Account, Simultaneous Testing of Multiple Detectors and Sensor Configurations, Test Bank can Include upto Three Cylinder Holders and 10 Test Stands with No Messy Calibration Gas Tubing
Compatible Manufacturer Part Number
10255038, 10255039, 10255040, 10255041, 10255042
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10253973
Zoro #
G422919888
UPC #
0641817363263
Country of Origin
United States

Dimensions

Exterior Width
6.77 in
Exterior Height
6.14 in
Exterior Length
11.96 in

Details

Series
ALTAIR io
Closure Type
Open/No Closure
Features
Gas Cylinders can be RFID-Enabled or Manually Configured, No Networking Required for Compliance Reporting to the Cloud-Based MSA Grid Account, Simultaneous Testing of Multiple Detectors and Sensor Configurations, Test Bank can Include upto Three Cylinder Holders and 10 Test Stands with No Messy Calibration Gas Tubing
Compatible Manufacturer Part Number
10255038, 10255039, 10255040, 10255041, 10255042
Includes
Power Cord, Power Supply, Spare Parts
Color
Black
Product Type
Stand
Housing Material
Plastic
Standards
CE, EU (RED), FCC, UKCA
Item
Stand

Description

Stand, Product Type Stand, Series ALTAIR io, Housing Material Plastic, Standards CE, EU (RED), FCC, UKCA, Closure Type Open/No Closure, Color Black, Exterior Height 6.14 in, Exterior Length 11.96 in, Exterior Width 6.77 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.