Msa Safety

Fall Protection Harness, M/L, Polyester


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI Z359.11, CSA Z259.10, OSHA
  • Leg Strap Buckles Quick-Connect
  • Harness Color Green
  • Harness D-Ring Material Steel
  • Features Adjustable
See all product information

Product Information

Dimensions

Color and Size Green - Standard

Details

D-Ring Locations Back
Item Fall Protection Harness
Standards ANSI Z359.11, CSA Z259.10, OSHA
Leg Strap Buckles Quick-Connect
Harness Color Green
Harness D-Ring Material Steel
Features Adjustable
Harness Sizing M/L
RFID Equipped No
Harness Application Climbing, Confined Spaces, Positioning
Series V-FORM+(TM) Safety Harness
Weight Capacity 310 lb
With Belt No
Hardware Material Steel
Harness Style Vest
Includes Padding Yes
Webbing Material Polyester
Padding Location Shoulder
OSHA Standards Met OSHA
Torso Adjustment Mating
Webbing Coating Uncoated
ANSI Standards Met ANSI Z359.11
Other Standards CSA Z259.10
Industry Construction, General Industry, Oil and Gas

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, Oil and Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.