Msa Safety

Full Body Harness, M/L, Nylon


product price: $339.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
  • Webbing Material Nylon
  • Leg Strap Buckles Tongue
  • Standards ANSI Z359.11-2014
  • Harness D-Ring Material Stainless Steel
See all product information

Product Information

Dimensions

Color and Size Gray - M

Details

Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
Webbing Material Nylon
Leg Strap Buckles Tongue
Standards ANSI Z359.11-2014
Item Full Body Harness
Harness D-Ring Material Stainless Steel
Weight Capacity 400 lb
Chest Strap Buckles Quick-Connect
Harness Application Climbing
Series V-FIT(TM) Safety Harness
Hardware Material Steel
Webbing Coating Uncoated
With Belt No
D-Ring Locations Back, Chest
Padding Location Shoulder
Harness Sizing M/L
Torso Adjustment Mating
Harness Color Gray
Harness Style Vest
Includes Padding Yes
RFID Equipped Yes
Industry Construction, General Industry, Oil and Gas, Utilities
ANSI Standards Met ANSI Z359.11
Other Standards CSA Z259.10
OSHA Standards Met OSHA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities, ANSI Standards Met ANSI Z359.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.