Msa Safety

Full Body Harness, 2XL, Nylon


product price: $55.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Chest Strap Buckles Quick-Connect
  • Harness Application Positioning
  • Series V-FORM(TM) Safety Harness
  • Harness D-Ring Material Stainless Steel
  • Standards ANSI Z359.11-2014
See all product information

Product Information

Dimensions

Color and Size Green - 2XL

Details

Item Full Body Harness
Chest Strap Buckles Quick-Connect
Harness Application Positioning
Series V-FORM(TM) Safety Harness
Harness D-Ring Material Stainless Steel
Standards ANSI Z359.11-2014
Webbing Material Nylon
Hardware Material Steel
Features Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
Leg Strap Buckles Quick-Connect
Weight Capacity 400 lb
Harness Sizing 2XL
Includes Padding No
With Belt No
Torso Adjustment Mating
Harness Style Vest
D-Ring Locations Back, Hips
Padding Location No Padding
Harness Color Green
Webbing Coating Uncoated
RFID Equipped Yes
OSHA Standards Met OSHA
ANSI Standards Met ANSI Z359.11
Other Standards CSA Z259.10
Industry Construction, General Industry, Oil and Gas, Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.