Msa Safety

Full Body Harness, XL, Nylon


product price: $51.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
  • Series V-FORM(TM) Safety Harness
  • Hardware Material Steel
  • Weight Capacity 400 lb
  • Harness Application Climbing, Confined Spaces, Positioning
See all product information

Product Information

Dimensions

Color and Size Green - XL

Details

Features Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
Series V-FORM(TM) Safety Harness
Hardware Material Steel
Weight Capacity 400 lb
Harness Application Climbing, Confined Spaces, Positioning
Item Full Body Harness
Standards ANSI Z359.11-2014
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Harness D-Ring Material Stainless Steel
Webbing Material Nylon
Includes Padding No
Webbing Coating Uncoated
Torso Adjustment Mating
Harness Sizing XL
D-Ring Locations Back
RFID Equipped Yes
With Belt No
Harness Color Green
Harness Style Vest
Padding Location No Padding
Other Standards CSA Z259.10
OSHA Standards Met OSHA
Industry Construction, General Industry, Oil and Gas, Utilities
ANSI Standards Met ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.