Ladder System
Mfr # SFPLS353200
Zoro # G4632062
product price: $713.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Harware
Standards
CSA Z259.2.5-12, MSA - IAC033-CAL_r0, MSA - IAC035-CAL_r0, OSHA
Series
SureClimb Vertical Lifeline Cable Systems
Tensile Strength
9,800 lb
Detaches from Lifeline
Anywhere
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFPLS353200
Zoro #
G4632062
UPC #
-
Country of Origin
United States
Dimensions
Lifeline Length
200 ft
Cable Dia.
5/16 in
Cable Diameter
0.31 in
Details
Item
Ladder System
Includes
Mounting Harware
Standards
CSA Z259.2.5-12, MSA - IAC033-CAL_r0, MSA - IAC035-CAL_r0, OSHA
Series
SureClimb Vertical Lifeline Cable Systems
Tensile Strength
9,800 lb
Detaches from Lifeline
Anywhere
Brand and Series
MSA Safety SureClimb(TM)
Workers per System
1
Visual Load Indicator
No
Ladder Lifeline Style
Fixed Ladder
Includes Mounting Hardware
Yes
Cable Sleeve Type
Trailing
Pass-Through Type
Manual
Ladder Lifeline Component
Cable Lifeline System
Lifeline Material
Steel
Required Accessories
Harness
Weight Capacity
310 lb
Includes Extension Post
No
Description
Ladder System, Weight Capacity 310 lb, Cable Diameter 0.31 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes Anchor Bracket, Bottom Bracket, Cable System, Steel Cable, Steel Sleeve, Thimble, Top Bracket, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 200 ft, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.