Multigas Detector; Internal Pump

  • Mfr # 10255042

  • Zoro # G522920135


product price:  $4,258.99
/ea
Free Shipping & Returns

Key Features

Data Logger
Yes
Features
Fully Integrated Pump, Compatible with Existing MSA Sampling Accessories, Highly Visible, Large Display with User Friendly Grips Designed for Single Hand Operation, Real-Time Visibility Plus Remote Configuration Capabilities for Over-the-Air Set up and Enhanced Maintenance
Interchangeable Sensors
Yes
Number of Sensors
4
Sensors Included
Carbon Monoxide Sensor, Combustible Gas Sensor, Hydrogen Sulfide Sensor, Nitrogen Dioxide Sensor, Oxygen Sensor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10255042
Zoro #
G522920135
UPC #
0641817003695
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
4 yr Electrical Parts
Overall Width
3.23 in
Overall Depth
5.9 in
Overall Height
2.24 in

Details

Item
Multi-Gas Detector
Data Logger
Yes
Features
Fully Integrated Pump, Compatible with Existing MSA Sampling Accessories, Highly Visible, Large Display with User Friendly Grips Designed for Single Hand Operation, Real-Time Visibility Plus Remote Configuration Capabilities for Over-the-Air Set up and Enhanced Maintenance
Interchangeable Sensors
Yes
Number of Sensors
4
Sensors Included
Carbon Monoxide Sensor, Combustible Gas Sensor, Hydrogen Sulfide Sensor, Nitrogen Dioxide Sensor, Oxygen Sensor
Visual Alert Type
Green LED
Battery Chemistry
Lithium Ion Polymer
Power Source
Battery
Includes
Calibration Tube, Charging Cable, MSA ID Tag, Spare Filters
Resistance Properties
Dust Resistant, Waterproof
Includes Test Gas
No
Replaceable Battery
Yes
Housing Material
Plastic
Product Type
Multi-Gas Detector
Display Type
Digital
Number of Gases Detected
6
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Resolution
1% LEL, Carbon Monoxide 1 ppm, Combustible Gas 0.05 Vol %, Hydrogen Sulfide 1 ppm, Nitrogen Dioxide 0.1 ppm, Oxygen 0.1% Vol
Series
ALTAIR io
IP Rating
IP65
Includes Probe
No
Battery Life
13 hr
Temperature Code
T4
Housing Color
Black
Sub-Brand
Altair
Mount Type
Portable/Handheld
Sensor Life
5 yr (LEL), 7 yr (O2, CO, H2S, NO2)
Standards
ATEX/IEC/NA
Sensor Type
Catalytic, Electrochemical
Status Indicator
LED
Measurement Range
Carbon Monoxide (0 to 2,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 200 ppm), Nitrogen Dioxide (0 to 50 ppm), Oxygen (0 to 30% vol)
Alert Type
Light, Sound, Vibration
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Series ALTAIR io, Sub-Brand Altair, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Waterproof, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.