Zoro Homepage

V-TEC Self Retracting Lifeline, Carabiner, Aluminum, 2 Leg(s), 400 lb Weight Capacity

  • Mfr # VTOHW-032-RJ-O-TB

  • Zoro # G516090745


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTOHW-032-RJ-O-TB
Zoro #
G516090745
UPC #
5056041572414
Country of Origin
United States

Dimensions

Lifeline Width
3/4 in
Lifeline Length
10 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-TEC
Anchorage End Connection Material
Steel
Anchoring Location
Overhead Only
Lifeline Material
HMPE
ANSI SRL Class (2021)
Class 1
Visual Load Indicator
Yes
OSHA Standards Met
1926.502, OSHA 29 CFR Part 1910.140
Weight Capacity - Leading Edge Application
400 lb
ANSI Standards Met
ANSI Z359.14-21
Minimum Weight Capacity
310 lb
Other Standards
ANSI Z359.14-21, CSA Z259.2.2-17, OSHA 29 CFR Part 1910.140 & 1926.502
ANSI SRL Type
SRL
Anchorage End Connection Type
Snap Hook
RFID Equipped
Yes
Sealed
No

Description

Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.