Shop MSD CO.
Create Account
6421 6 Series Ignition Control Module
- Mfr # M46-6421
- Zoro # G024198186
product price:Â
$
563.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-6421
- Zoro #
- G024198186
- UPC #
- -
- Country of Origin
- China
Description
MSD is excited to announce the next generation of 6-Series ignition controls the 6AL-2! The all new ignition control combines a new housing, new digital controls and more power in a sleek package. Inside the new cast aluminum housing you'll find an advanced micro controller that manages the timing and RPM of the ignition. The spark output of the new box has been turned up to 535 Volts of primary voltage with spark energy reaching up to 135 Milli Joules! The multiple sparks of the 6AL-2 burn in the cylinder for 20 Degrees of crankshaft rotation to ensure complete combustion. Two more great features are the rev limits! There are two rev limiters; one for high end over-rev protection and another you can activate off a clutch or trans brake to set a launch limit. This feature will help your car blast off the starting line! Adjustments are made via four rotary dials for 100 RPM increment control! The all new capacitive discharge ignition will easily connect to nearly any 12 Volt negative ground distributor system. Features All New Housing, Digital Circuits And Performance. Built-In 2 Step Rev Control With Rotary Dials. Higher Output With Up To 135 Milli Joules And 535 Volts. Accepts Hall Effect, Points And Mag Pickup Triggers. Managed By An Efficient Digital Control. Color - Red. Circuitry - Digital. Spark Output ( Millijoules) - 135 Millijoules. Maximum Operating Voltage - 18 Volt. Minimum Operating Voltage - 12 Volt. Output - Capacitive Discharge. Current Draw - 0.7 Ampere Per 1000 RPM. CD Voltage Output To Coil ( V) - 535 Volt. REV Limiter - Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.