8251 Pro Power Hvc Ignition Coil
- Mfr # M46-8251
- Zoro # G924184395
product price:Â
$
279.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8251
- Zoro #
- G924184395
- UPC #
- -
- Country of Origin
- China
Description
Coils have always had to compromise voltage output against current output. More voltage increases the initial ionization of the spark plug gap, but lowers the amount of current, or heat, that follows across the plug gap. When a coil is designed to produce more current, the voltage output generally suffers which taxes the ease of ionizing the gap. The MSD HVC coils are designed to produce maximum voltage and energy! To accomplish this combination of high voltage and current MSD uses an E-core winding design. This is a very efficient design where less loss occurs during the transfer of electricity due to the closed core of the coil. Another benefit is that the coils run extremely cool, even at high racing RPM, thanks to the efficient design and huge laminations. Features Designed For Racing Applications With An MSD 7 Series Ignition Control. Efficient E-Core Winding Design Produces More Voltage And Current. 85 - 1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. Windings Are Encased In Red Epoxy And Secured With Extruded Brackets. Spark Plug Style Terminal And Threaded Brass Primary Studs. Supplied With Rubber Shock Mounts. Coil Style - Single Tower. Primary Resistance - 0.04 Ohms. Secondary Resistance - 0.86K Ohms. Maximum Voltage - 45000 Volts. Color - Red and Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.