This item is Discontinued.

Msi Adella White Satin 18 In. X 18 In. Glazed Porcelain Floor And Wall Tile, 5PK ZOR-PT-0229

Adella White Satin 18 In. X 18 In. Glazed Porcelain Floor And Wall Tile, 5PK (Discontinued)

  • Mfr # ZOR-PT-0229
  • Zoro # G604414132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0229
Zoro #
G604414132
UPC #
-
Country of Origin
Spain

Dimensions

Length
18
Width
18
Thickness
2.25
Size
18x18
Height
2.25

Details

Material
Porcelain
Color
Adella White
Tile Use
Floor&Wall
Finish
Matte
Weight
51.35
Coverage Area
11.25 Sq. ft

Description

The Adella collection’s White porcelain tile redefines the clean look with its pure cream hue and soft matte finish. the tile, which comes in several sizes for a variety of applications, evokes the look of natural marble and creates a subtle, soothing backdrop for designs ranging from traditional to modern., enhance your home interior with this adella white floor and wall tile. great for bathroom showers, walls and backsplashes, it features a grade-1 rating. it offers frost resistance for indoor, outdoor, commercial and residential use. the matte white stone look creates charm in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.