Alessio Interlocking 12 in. x 12 in. Mixed Glass Stone Metal Blend Mosaic Wall Tile

  • Mfr # ZOR-MD-0189

  • Zoro # G504414577


product price:  $233.99
/pk 10, $23.40/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.31 in
Size
12.6x13.27
Color
Harlow Interlocking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0189
Zoro #
G504414577
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.31 in
Size
12.6x13.27

Details

Color
Harlow Interlocking
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Coverage Area
10 Sq. ft

Description

Whether you need to update a countertop, an accent wall or give a nook personality, these MSI Harlow Interlocking mosaic tiles add timeless luxury. these 8mm tiles have neutral colorways of gray, beige and cream. compliments are sure to follow when these tiles are installed, as they have an artistic mix of glass, stone and metal. durable, low-maintenance and highly versatile, there's no better way to give your residential or light use commercial space an attractive finish. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look. the long, linear look of these tiles visually enlarges even the smallest of spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.