Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpine White Clay Brick Mosaic Tile, Sample Size

  • Mfr # ZOR-MD-0541-SAM

  • Zoro # G507386017


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Limit 2 per order


Key Features

Length
4
Width
4
Thickness
2.75
Material
Clay
Color
WHITE-COOL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0541-SAM
Zoro #
G507386017
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4
Width
4
Thickness
2.75

Details

Material
Clay
Color
WHITE-COOL
Finish
Natural
Weight
2.9
Application
Floor And Wall
Package qty
1 Sample

Description

Add a touch of elegance to your space with Alpine White Clay Brick Tiles With classic white tones, these clay brick mosaics present a traditional yet contemporary artistic design to help spruce up a variety of residential and commercial environments Featuring a mesh backing, these mosaics are not only easy to install but also require little to no maintenance Perfect for refined brick fireplace facades or living room accent walls, this beautiful white clay tile can give any space a cozy feel and charm It can also help complement other indoor and outdoor areas, including mudroom floors and various patio surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.