
Amarith 24" X 48" Polished Porcelain Floor And Wall Tile, PK64
Mfr # ZOR-PT-0794P
Zoro # G014520775
original price: $5,043.99
45% off
new price: $2,773.99
/pk 64, $43.34/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Thickness
0.39 in
Size
24 in x 48 in
Material
Porcelain
Shape
Rectangle
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0794P
Zoro #
G014520775
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.39 in
Size
24 in x 48 in
Details
Material
Porcelain
Color
Violetta
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Garage, Kitchen, Shower
Description
Enter the mesmerizing realm of Violetta Porcelain Tile, boasting expansive dimensions of 24'' x 48'' for a commanding visual presence. Expertly crafted to showcase the captivating beauty of onyx, this tile enchants with its white backdrop adorned by striking deep purple veining. Ideal for enhancing both floors and walls in residential and commercial settings, its precisely cut rectified edges ensure seamless installation and minimal grout visibility. With a polished finish that exudes sophistication, this tile effortlessly blends aesthetic allure with practicality. Simple to install yet delivering impeccable results, it stands as a versatile choice for any interior design project, imparting spaces with enduring elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.