Ansello Gray Bullnose 3 In. X 18 In. Glazed Porcelain Wall Tile, 30PK

  • Mfr # ZOR-PT-TR-0180

  • Zoro # G504415260


product price:  $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0180
Zoro #
G504415260
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
GREY
Tile Use
Wall
Finish
Matte
Weight
36.6
Coverage Area
30 Sq. ft

Description

MSI’s Ansello Gray 3 in. x 18 in. ceramic Bullnose tile features a palette of gorgeous gray hues and delicate veining for an authentic natural stone look with depth and interest. this gorgeous matte-finish bullnose tile gives vertical tile projects that sought-after designer look, especially when paired with ansello gray 12 in. x 24 in. floor and wall tile and coordinating 2 in. x 2 in. mosaic tile. in the kitchen, bath, or commercial space, achieve an affordable luxury look thats always on-trend with ansello gray tile. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.