Charisma Silver Bullnose 3 In. X 18 In. Matte Porcelain Wall Tile, 30PK

  • Mfr # ZOR-PT-TR-0117

  • Zoro # G304415460


product price:  $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0117
Zoro #
G304415460
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
SILVER
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft

Description

MSI’s 3 in. x 18 in. Charisma Silver ceramic Bullnose displays various shades of cooler gray tones to create a distinctive linear pattern that translates well into design styles from traditional to contemporary, blending together beautifully to achieve the look of genuine natural stone. this high-performance bullnose puts the finishing touch on any number of projects featuring charisma silver tiles indoors. used indoors on floors, walls or countertops, charisma silver gives your home an updated, chic look. impressively durable and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous ceramic tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.