Aria Cremita 2 In. X 4 In. Polished Porcelain Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0506

  • Zoro # G504415680


product price:  $80.29
/pk 8, $10.04/ea
Free Shipping & Returns

Key Features

Length
14.75
Width
12.5
Thickness
4
Size
12.5x14.75
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0506
Zoro #
G504415680
UPC #
-
Country of Origin
India

Dimensions

Length
14.75
Width
12.5
Thickness
4
Size
12.5x14.75
Height
4

Details

Material
Porcelain
Color
CREMITA
Tile Use
Floor&Wall
Finish
Polished
Weight
34.4
Coverage Area
8 Sq. ft

Description

Creamy beige tones with just hints of tonal veins and inflections are the highlight of our Aria Cremita 2x4 polished mosaic tiles. crafted from easy-care porcelain, these tiles are perfect for projects in busy kitchens, bathrooms, and entryways. use them as backsplash tile, floor tile, vanity tile, shower tile, or even as countertops. they complement a wide variety of premium slabs and tiles in our inventory., for your kitchen backsplash, bathroom shower or accent wall, look to this aria cremita porcelain mosaic tile. designed for indoor, outdoor, residential and commercial use, the smooth beige finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products