Ardenmere Champel 9 in. x 48 in. Matte Porcelain Wood Look Floor and Wall Tile, 4PK

  • Mfr # AKNPTARDCHAM9X48M-CA

  • Zoro # G704414292


product price:  $48.75
/pk 4, $12.19/ea

Key Features

Length
9.5
Width
48
Thickness
1.75
Size
48x9.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTARDCHAM9X48M-CA
Zoro #
G704414292
UPC #
-
Country of Origin
Spain

Dimensions

Length
9.5
Width
48
Thickness
1.75
Size
48x9.5
Height
1.75

Details

Material
Porcelain
Color
Champel
Tile Use
Floor&Wall
Finish
Matte
Weight
51
Coverage Area
12 Sq. ft
Collection
Ardenmere

Description

Ardenmere Champel Porcelain Tile brings the warmth and character of natural wood into your space. This 9" x 48" large-format plank features soft warm beige and cream tones that bring inviting warmth and elegance to interiors. Designed to capture the rich tones and organic textures of genuine wood, these large-format planks feature a subtle surface texture for an impressively realistic finish. The elongated size and soft pillow edges allow for smooth installation, while the durable porcelain construction ensures long-lasting beauty in both residential and commercial settings. The PEI Rating of 4 ensures dependable performance in heavy residential and moderate commercial floor traffic environments. The waterproof construction is engineered for moisture-prone environments, ensuring consistent performance in wet conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. The soft warm beige and cream palette demonstrates considerable versatility, complementing diverse interior design schemes from traditional to contemporary. The matte finish creates warm, inviting interiors that establish authentic wood character while providing the durability and easy maintenance of porcelain. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. Greenguard Gold and USGBC/LEED certified for environmental responsibility. Whether arranged in a traditional layout or a contemporary pattern, this collection blends timeless charm with the strength and easy maintenance of porcelain.


  • Tile Size: 9 in. W x 48 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft warm beige and cream tones with the look of fine natural hardwood
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products