Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athena Gold SAMPLE Pennyround Honed Marble Mosaic Tile

  • Mfr # ZOR-MD-0390-SAM

  • Zoro # G205837545


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Athena Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0390-SAM
Zoro #
G205837545
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Athena Gold
Finish
Honed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

This MSI’s Athena Gold Penny Round marble mesh-mounted mosaic tile, sections for ease of installation and offers a lovely marble look with stunning whites that delivers class and graceful style . this tile features in. mesh-mounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired. use the tile in various areas around the home for medium-duty flooring such as in kitchens, hallways or even outside around terraces or balconies. the slipesistant design is recommended for indoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.